1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48555932
1-1/4" Diam, 2' Long, 304 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #
11690359
MFR #
48555932
Price
$287.88
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 48555932
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48555932
1-1/4" Diam, 2' Long, 304 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #
11690359
MFR #
48555932
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$287.88
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
1-1/4 in
Key Size
1/4
Length
24 in
Details
Material
Stainless Steel
Material Grade
304
Style
Keyed
Overview
Mfr description
48555932 48555932 1-1/4 X 24" 304SS KEYE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought