1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 48556039
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48556039
1-3/8" Diam, 3' Long, 1045 Steel Keyed Round Linear Shafting 5/16" Key
MI ITEM #
11690369
MFR #
48556039
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
48556039 48556039 1-3/8 X 36" 1045 STL K
Specifications
Material
Steel
Key Size
5/16
Length
36 in
Material Grade
1045
Style
Keyed
Diameter
1-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data