Motion
48557631

Made in USA
48557631

Round Shafting - Steel, 1.4375 in Diameter, 36.0000 in Overall Length, Keyway
Mi Item #11690373
MFR #48557631
Price$411.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48557631

Round Shafting - Steel, 1.4375 in Diameter, 36.0000 in Overall Length, Keyway
Mi Item #11690373
MFR #48557631

Mfr description
48557631 48557631 1-7/16 X 36" 1045 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$411.78/each

Specifications

Dimensions

  • Actual Diameter
    1.4400 in
  • Diameter
    1-7/16 in
  • Key Size
    3/8
  • Length
    36 in
  • Nominal Diameter  
    1.4375 in
  • Overall Length
    36.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1045
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)