Motion
48557672

Made in USA
48557672

Round Shafting - Stainless Steel, 1.4375 in Diameter, 48.0000 in Overall Length, Keyway
Mi Item #11690377
MFR #48557672
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48557672

Round Shafting - Stainless Steel, 1.4375 in Diameter, 48.0000 in Overall Length, Keyway
Mi Item #11690377
MFR #48557672

Mfr description
48557672 48557672 1-7/16 X 48" 304SS KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-7/16 in
  • Key Size
    3/8
  • Length
    48 in
  • Nominal Diameter  
    1.4375 in
  • Overall Length
    48.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Stainless Steel
  • Material Grade
    304
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)