Motion
48557854

Made in USA
48557854

Round Shafting - Steel, 1.7500 in Diameter, 48.0000 in Overall Length
MI ITEM #11690395
MFR #48557854
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48557854

Round Shafting - Steel, 1.7500 in Diameter, 48.0000 in Overall Length
MI ITEM #11690395
MFR #48557854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48557854 48557854 1-3/4 X 48" 1045 STL K

Specifications

  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    48.0000 in
  • Material
    Steel
  • Key Size
    3/8
  • Length
    48 in
  • Material Grade
    1045
  • Style
    Keyed
  • Diameter
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought