Motion
48557870

Made in USA
48557870

1-15/16" Diam, 3' Long, 1045 Steel Keyed Round Linear Shafting 1/2" Key
MI ITEM #11690397
MFR #48557870
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48557870

1-15/16" Diam, 3' Long, 1045 Steel Keyed Round Linear Shafting 1/2" Key
MI ITEM #11690397
MFR #48557870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48557870 48557870 1-15/16 X36" 1045 STL

Specifications

  • Diameter
    1-15/16 in
  • Key Size
    1/2
  • Length
    36 in
  • Material
    Steel
  • Material Grade
    1045
  • Style
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text