Motion
48557888

Made in USA
48557888

Round Shafting - Steel, 1.9375 in Diameter, 48.0000 in Overall Length, Keyway
MI ITEM #11690398
MFR #48557888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48557888

Round Shafting - Steel, 1.9375 in Diameter, 48.0000 in Overall Length, Keyway
MI ITEM #11690398
MFR #48557888

Mfr description
48557888 48557888 1-15/16 X48" 1045 STL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Diameter
    1.9400 in
  • Diameter
    1-15/16 in
  • Key Size
    1/2
  • Length
    48 in
  • Nominal Diameter  
    1.9375 in
  • Overall Length
    48.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1045
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)