Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48557961

2" Diam, 3' Long, 316 Stainless Steel Keyed Round Linear Shafting 1/2" Key
MI ITEM #11690406
MFR #48557961

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48557961 48557961 2" X 36" 316SS KEYED S

Specifications

  • Diameter
    2 in
  • Key Size
    1/2
  • Length
    36 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Style
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text