1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48560304
Grade 200 to 300, Stainless Steel Banding Strap Roll; 1/2" Wide x 0.015" Thick
MI ITEM #
11690411
MFR #
48560304
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
Made in USA 48560304
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48560304
Grade 200 to 300, Stainless Steel Banding Strap Roll; 1/2" Wide x 0.015" Thick
MI ITEM #
11690411
MFR #
48560304
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
48560304 48560304 1\2 X 100' UTILITY UTI
Specifications
Material Grade
200-300
Material
Stainless Steel
Type
Banding Strap Rolls
Thickness
0.015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought