Motion
48560403

Made in USA
48560403

Grade 200 to 300, Stainless Steel Banding Strap Buckle; 3/8" Wide
Mi Item #11690414
MFR #48560403
Price$79.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48560403

Grade 200 to 300, Stainless Steel Banding Strap Buckle; 3/8" Wide
Mi Item #11690414
MFR #48560403

Mfr description
48560403 48560403 3\8 X 100 PCS UTILITY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.03/each

Specifications

Details

  • Material
    Stainless Steel
  • Material Grade
    200-300
  • Type
    Banding Strap Buckles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)