Motion
48560445

Made in USA
48560445

Grade 200 to 300, Stainless Steel Banding Strap Buckle; 5/8" Wide
MI ITEM #11690416
MFR #48560445
List Price$118.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48560445

Grade 200 to 300, Stainless Steel Banding Strap Buckle; 5/8" Wide
MI ITEM #11690416
MFR #48560445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.25/each for your price

Overview

Mfr description
48560445 48560445 5\8 X 100 PCS UTILITY

Specifications

  • Material Grade
    200-300
  • Material
    Stainless Steel
  • Type
    Banding Strap Buckles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought