Motion
48579981

Made in USA
48579981

3/8" ID x 5/8" OD 50' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, -10 to 150°F, 1/4" Fitting, Yellow
MI ITEM #11690418
MFR #48579981
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48579981

3/8" ID x 5/8" OD 50' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, -10 to 150°F, 1/4" Fitting, Yellow
MI ITEM #11690418
MFR #48579981

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48579981 48579981 3/8X50' PVC YELLOW 300

Specifications

  • Connection Type
    MNPT x MNPT
  • Fitting Size
    1/4 in
  • Hose Type
    Multipurpose Air Hose
  • Material
    PVC
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • Operating Temperature Range
    -10-150 °F
  • Color
    Yellow
  • Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought