1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48615850
30" OAL Fit-Up Bar 7/8" Wide
Mi Item #
11690420
MFR #
48615850
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Made in USA 48615850
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48615850
30" OAL Fit-Up Bar 7/8" Wide
Mi Item #
11690420
MFR #
48615850
Mfr description
48615850 48615850 7/8" X 30"LNGTH FIT-UP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
30 in
Overall Length Range
25 in - 35.9 in
Tip Width
7/8 in
Details
PSC Code
5110
Tool Type
Fit-Up Bar
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items