Motion
48642813

Made in USA
48642813

Round Shafting - Steel, 2.4375 in Diameter, 48.0000 in Overall Length
MI ITEM #11690433
MFR #48642813
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48642813

Round Shafting - Steel, 2.4375 in Diameter, 48.0000 in Overall Length
MI ITEM #11690433
MFR #48642813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48642813 48642813 2-7/16 X 48" 1045 STL

Specifications

  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    48.0000 in
  • Material
    Steel
  • Key Size
    5/8
  • Length
    48 in
  • Material Grade
    1045
  • Style
    Keyed
  • Diameter
    2-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought