Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48711881

3/4 x 5/8" Barb, Nylon Single Barbed Tube Reducer Black
MI ITEM #11690475
MFR #48711881

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48711881 48711881 3/4X5/8 REDUCER(PK10)

Specifications

  • Color
    Black
  • PSC Code
    4720
  • Barb Size
    3/4x5/8
  • Type
    Reducer
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought