Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48711907

1 x 1/2" Barb, Nylon Single Barbed Tube Reducer Black
MI ITEM #11690476
MFR #48711907

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48711907 48711907 1X1/2 REDUCER(PK10) BL

Specifications

  • Color
    Black
  • PSC Code
    4720
  • Barb Size
    1x1/2
  • Type
    Reducer
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text