Motion
48712327

Made in USA
48712327

1/4" Barb, 1/4 NPT, Nylon Single Barbed Tube Adapter Male, Black
MI ITEM #11690482
MFR #48712327
List Price$14.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48712327

1/4" Barb, 1/4 NPT, Nylon Single Barbed Tube Adapter Male, Black
MI ITEM #11690482
MFR #48712327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.93/each for your price

Overview

Mfr description
48712327 48712327 1/4X1/4 M ADAPT(PK10)

Specifications

  • Barb Size
    0.25
  • Color
    Black
  • Male Or Female
    Male
  • Material
    Nylon
  • NPT Size
    1/4
  • PSC Code
    4720
  • Thread Size
    1/4 NPT
  • Type
    Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text