Motion
48712368

Made in USA
48712368

1/2" Barb, 1/4 NPT, Nylon Single Barbed Tube Adapter Male, Black
MI ITEM #11690484
MFR #48712368
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48712368

1/2" Barb, 1/4 NPT, Nylon Single Barbed Tube Adapter Male, Black
MI ITEM #11690484
MFR #48712368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48712368 48712368 1/2X1/4 M ADAPT(PK10)

Specifications

  • Barb Size
    0.5
  • Color
    Black
  • Male Or Female
    Male
  • Material
    Nylon
  • NPT Size
    1/4
  • PSC Code
    4720
  • Thread Size
    1/4 NPT
  • Type
    Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text