Motion
48713846

Made in USA
48713846

1" Barb, 1 NPT, Nylon Single Barbed Tube Elbow Male, Black
MI ITEM #11690532
MFR #48713846
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48713846

1" Barb, 1 NPT, Nylon Single Barbed Tube Elbow Male, Black
MI ITEM #11690532
MFR #48713846

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48713846 48713846 1"X1" ELBOW (PK 10) BL

Specifications

  • Color
    Black
  • Thread Size
    1 NPT
  • PSC Code
    4720
  • NPT Size
    1
  • Male Or Female
    Male
  • Barb Size
    1.0
  • Type
    Elbow
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought