Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48714166

1/4" Barb, 3/4 NPT, Nylon Single Barbed Tube Branch Tee Male, Black
MI ITEM #11690538
MFR #48714166

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48714166 48714166 1/4X3/8" TEES (PK 10)

Specifications

  • Color
    Black
  • Thread Size
    3/8 NPT
  • PSC Code
    4720
  • NPT Size
    3/8
  • Male Or Female
    Male
  • Barb Size
    0.25
  • Type
    Branch Tee
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought