Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48714646

1 NPT Nylon Threaded Tube Fitting Black
MI ITEM #11690556
MFR #48714646

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48714646 48714646 1" NIPPLES (PK 10) BLA

Specifications

  • Color
    Black
  • Thread Size
    1 NPT
  • PSC Code
    4720
  • NPT Size
    1
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought