Motion
48714653

Made in USA
48714653

3 Piece, 3/4" Shank Diam, 1-3/8" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 5/16" Tool Bit, Multiple Head Diams, Includes Wood Block
MI ITEM #11690557
MFR #48714653
List Price$224.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48714653

3 Piece, 3/4" Shank Diam, 1-3/8" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 5/16" Tool Bit, Multiple Head Diams, Includes Wood Block
MI ITEM #11690557
MFR #48714653

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$224.65/each for your price

Overview

Mfr description
48714653 48714653 3 PCS 1-3/8, 2, 2-1/2

Specifications

  • Shank Diameter
    3/4 in
  • Shank Type
    Straight
  • Tool Bit Size Range
    5/16 in~5/16 in
  • Number Of Bits Included
    1
  • Number Of Pieces
    3
  • Head Diameter
    1-3/8, 2, 2-1/2 in
  • Head Diameter Range
    1-3/8 in~2-1/2 in
  • Includes
    No Bits, Wood Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought