Motion
48716484

Made in USA
48716484

1/2" Barb, 1/2 NPT, Nylon Single Barbed Tube Adapter Male, Natural (Color)
MI ITEM #11690591
MFR #48716484
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48716484

1/2" Barb, 1/2 NPT, Nylon Single Barbed Tube Adapter Male, Natural (Color)
MI ITEM #11690591
MFR #48716484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48716484 48716484 1/2X1/2 M. ADAPT(PK10)

Specifications

  • Color
    Natural
  • Thread Size
    1/2 NPT
  • PSC Code
    4720
  • NPT Size
    1/2
  • Male Or Female
    Male
  • Barb Size
    0.5
  • Type
    Adapter
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought