Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48716526

1/4" Barb, 3/4 NPT, Nylon Single Barbed Tube Adapter Male, Natural (Color)
MI ITEM #11690593
MFR #48716526

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48716526 48716526 1/4X3/4 M. ADAPT(PK10)

Specifications

  • Color
    Natural
  • Thread Size
    3/4 NPT
  • PSC Code
    4720
  • NPT Size
    3/4
  • Male Or Female
    Male
  • Barb Size
    0.25
  • Type
    Adapter
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought