Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48716906

5/8" Barb, Nylon Single Barbed Tube Elbow Natural (Color)
MI ITEM #11690602
MFR #48716906

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48716906 48716906 5/8" ELBOWS (PK 10) NA

Specifications

  • Color
    Natural
  • PSC Code
    4720
  • Barb Size
    0.625
  • Type
    Elbow
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text