Motion
48719025

Made in USA
48719025

3/32" Barb, Polypropylene Single Barbed Tube Splicer Natural (Color)
MI ITEM #11690654
MFR #48719025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48719025

3/32" Barb, Polypropylene Single Barbed Tube Splicer Natural (Color)
MI ITEM #11690654
MFR #48719025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48719025 48719025 3/32" SPLICER(PK 10) N

Specifications

  • Color
    Natural
  • PSC Code
    4720
  • Barb Size
    0.09375
  • Type
    Splicer
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought