Motion
48719124

Made in USA
48719124

5/16" Barb, Polypropylene Single Barbed Tube Splicer Natural (Color)
MI ITEM #11690659
MFR #48719124
List Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48719124

5/16" Barb, Polypropylene Single Barbed Tube Splicer Natural (Color)
MI ITEM #11690659
MFR #48719124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.68/each for your price

Overview

Mfr description
48719124 48719124 5/16"SPLICER(PK 10) NA

Specifications

  • Color
    Natural
  • PSC Code
    4720
  • Barb Size
    0.3125
  • Type
    Splicer
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought