Motion
48719546

Made in USA
48719546

3/16 x 1/8" Barb, Polypropylene Single Barbed Tube Reducer Natural (Color)
MI ITEM #11690667
MFR #48719546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48719546

3/16 x 1/8" Barb, Polypropylene Single Barbed Tube Reducer Natural (Color)
MI ITEM #11690667
MFR #48719546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48719546 48719546 1/8X3/16 REDUCER-PK10

Specifications

  • Color
    Natural
  • PSC Code
    4720
  • Barb Size
    3/16x1/8
  • Type
    Reducer
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text