Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48720387

1/4" Barb, 3/8 NPT, Polypropylene Single Barbed Tube Adapter Male, Natural (Color)
MI ITEM #11690693
MFR #48720387

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48720387 48720387 1/4X3/8"M ADAPT(PK10)

Specifications

  • Color
    Natural
  • Thread Size
    3/8 NPT
  • PSC Code
    4720
  • NPT Size
    3/8
  • Male Or Female
    Male
  • Barb Size
    0.25
  • Type
    Adapter
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought