Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48720924

3/4" Barb, Polypropylene Single Barbed Tube Elbow Natural (Color)
MI ITEM #11690710
MFR #48720924

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48720924 48720924 3/4" ELBOWS(PK 10) NAT

Specifications

  • Color
    Natural
  • PSC Code
    4720
  • Barb Size
    0.75
  • Type
    Elbow
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought