Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48721286

1" Barb, Polypropylene Single Barbed Tube Tee Natural (Color)
MI ITEM #11690719
MFR #48721286

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48721286 48721286 1" TEES (PK 10) NATURA

Specifications

  • Color
    Natural
  • PSC Code
    4720
  • Barb Size
    1.0
  • Type
    Tee
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought