Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48721724

3/4" Barb, 1/2 NPT, Polypropylene Single Barbed Tube Elbow Male, Natural (Color)
MI ITEM #11690733
MFR #48721724

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48721724 48721724 3/4X1/2" ELBOW (PK 10)

Specifications

  • Color
    Natural
  • Thread Size
    1/2 NPT
  • PSC Code
    4720
  • NPT Size
    1/2
  • Male Or Female
    Male
  • Barb Size
    0.75
  • Type
    Elbow
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought