Motion
48721781

Made in USA
48721781

1/2" Barb, 3/4 NPT, Polypropylene Single Barbed Tube Elbow Male, Natural (Color)
MI ITEM #11690736
MFR #48721781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48721781

1/2" Barb, 3/4 NPT, Polypropylene Single Barbed Tube Elbow Male, Natural (Color)
MI ITEM #11690736
MFR #48721781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48721781 48721781 1/2X3/4" ELBOW (PK 10)

Specifications

  • Color
    Natural
  • Thread Size
    3/4 NPT
  • PSC Code
    4720
  • NPT Size
    3/4
  • Male Or Female
    Male
  • Barb Size
    0.5
  • Type
    Elbow
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought