Motion
48723167

Made in USA
48723167

1/2" Barb, Polypropylene Single Barbed Tube Splicer White
Mi Item #11690767
MFR #48723167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48723167

1/2" Barb, Polypropylene Single Barbed Tube Splicer White
Mi Item #11690767
MFR #48723167

Mfr description
48723167 48723167 1/2" SPLICER(PK 10) WH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barb Size
    0.5

Details

  • Color
    White
  • Material
    Polypropylene
  • PSC Code
    4720
  • Type
    Splicer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)