Motion
48724587

Made in USA
48724587

3/4" Barb, 3/4 NPT, Polypropylene Single Barbed Tube Adapter Male, White
Mi Item #11690802
MFR #48724587
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48724587

3/4" Barb, 3/4 NPT, Polypropylene Single Barbed Tube Adapter Male, White
Mi Item #11690802
MFR #48724587

Mfr description
48724587 48724587 3/4X3/4"M ADAPT(PK10)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barb Size
    0.75
  • NPT Size
    3/4
  • Thread Size
    3/4 NPT

Details

  • Color
    White
  • Male Or Female
    Male
  • Material
    Polypropylene
  • PSC Code
    4720
  • Type
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)