1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Tube Products
Push-to-Connect Tube Fittings
Made in USA 48724629
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48724629
1" Barb, 1 NPT, Polypropylene Single Barbed Tube Adapter Male, White
MI ITEM #
11690804
MFR #
48724629
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
48724629 48724629 1X1"M ADAPT(PK10) WHIT
Specifications
Color
White
Thread Size
1 NPT
PSC Code
4720
NPT Size
1
Male Or Female
Male
Barb Size
1.0
Type
Adapter
Material
Polypropylene
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data