Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48724884

1/2" Barb, Polypropylene Single Barbed Tube Elbow White
MI ITEM #11690807
MFR #48724884

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48724884 48724884 1/2" ELBOWS(PK 10) WHI

Specifications

  • Color
    White
  • PSC Code
    4720
  • Barb Size
    0.5
  • Type
    Elbow
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text