Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48724942

1" Barb, Polypropylene Single Barbed Tube Elbow White
MI ITEM #11690810
MFR #48724942

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48724942 48724942 1" ELBOWS(PK 10) WHITE

Specifications

  • Color
    White
  • PSC Code
    4720
  • Barb Size
    1.0
  • Type
    Elbow
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought