Motion
48725527

Made in USA
48725527

3/8" Barb, 1/8 NPT, Polypropylene Single Barbed Tube Elbow Male, White
MI ITEM #11690818
MFR #48725527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48725527

3/8" Barb, 1/8 NPT, Polypropylene Single Barbed Tube Elbow Male, White
MI ITEM #11690818
MFR #48725527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48725527 48725527 3/8X1/8 ELBOW (PK 10)

Specifications

  • Color
    White
  • Thread Size
    1/8 NPT
  • PSC Code
    4720
  • NPT Size
    1/8
  • Male Or Female
    Male
  • Barb Size
    0.375
  • Type
    Elbow
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought