Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48726301

1/4" Barb, 3/4 NPT, Polypropylene Single Barbed Tube Branch Tee Male, White
MI ITEM #11690846
MFR #48726301

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48726301 48726301 1/4X3/4 TEES (PK 10) W

Specifications

  • Color
    White
  • Thread Size
    3/4 NPT
  • PSC Code
    4720
  • NPT Size
    3/4
  • Male Or Female
    Male
  • Barb Size
    0.25
  • Type
    Branch Tee
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought