Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48726541

1/8 NPT Polypropylene Threaded Tube Fitting White
MI ITEM #11690852
MFR #48726541

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48726541 48726541 1/8" NIPPLES (PK 10) W

Specifications

  • Color
    White
  • Thread Size
    1/8 NPT
  • PSC Code
    4720
  • NPT Size
    1/8
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought