Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48727663

Kynar Single Barbed Tube Reducer Natural (Color)
MI ITEM #11690866
MFR #48727663

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48727663 48727663 3/8 X 1/4" REDUCER NAT

Specifications

  • Color
    Natural
  • PSC Code
    4720
  • Type
    Reducer
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought