Motion
48728349

Made in USA
48728349

3/8" Barb, 1/4 NPT, Kynar Single Barbed Tube Adapter Male, Natural (Color)
Mi Item #11690883
MFR #48728349
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48728349

3/8" Barb, 1/4 NPT, Kynar Single Barbed Tube Adapter Male, Natural (Color)
Mi Item #11690883
MFR #48728349

Mfr description
48728349 48728349 3/8X1/4"MALE ADAPTER N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barb Size
    0.375
  • NPT Size
    1/4
  • Thread Size
    1/4 NPT

Details

  • Color
    Natural
  • Male Or Female
    Male
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)