Motion
48728463

Made in USA
48728463

3/8" Barb, 1/2 NPT, Kynar Single Barbed Tube Adapter Male, Natural (Color)
Mi Item #11690889
MFR #48728463
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48728463

3/8" Barb, 1/2 NPT, Kynar Single Barbed Tube Adapter Male, Natural (Color)
Mi Item #11690889
MFR #48728463

Mfr description
48728463 48728463 3/8X1/2"MALE ADAPTER N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Barb Size
    0.375
  • NPT Size
    1/2
  • Thread Size
    1/2 NPT

Details

  • Color
    Natural
  • Male Or Female
    Male
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)