Motion
48728562

Made in USA
48728562

1/2" Barb, 3/4 NPT, Kynar Single Barbed Tube Adapter Male, Natural (Color)
Mi Item #11690894
MFR #48728562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48728562

1/2" Barb, 3/4 NPT, Kynar Single Barbed Tube Adapter Male, Natural (Color)
Mi Item #11690894
MFR #48728562

Mfr description
48728562 48728562 1/2X3/4"MALE ADAPTER N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barb Size
    0.5
  • NPT Size
    3/4
  • Thread Size
    3/4 NPT

Details

  • Color
    Natural
  • Male Or Female
    Male
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)