Motion
48728588

Made in USA
48728588

3/4" Barb, 3/4 NPT, Kynar Single Barbed Tube Adapter Male, Natural (Color)
Mi Item #11690895
MFR #48728588
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48728588

3/4" Barb, 3/4 NPT, Kynar Single Barbed Tube Adapter Male, Natural (Color)
Mi Item #11690895
MFR #48728588

Mfr description
48728588 48728588 3/4X3/4"MALE ADAPTER N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.55/each

Specifications

Dimensions

  • Barb Size
    0.75
  • NPT Size
    3/4
  • Thread Size
    3/4 NPT

Details

  • Color
    Natural
  • Male Or Female
    Male
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)