Motion
48729263

Made in USA
48729263

3/4" Barb, Kynar Single Barbed Tube Tee Natural (Color)
MI ITEM #11690908
MFR #48729263
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48729263

3/4" Barb, Kynar Single Barbed Tube Tee Natural (Color)
MI ITEM #11690908
MFR #48729263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48729263 48729263 3/4" TEES NATURAL KYNA

Specifications

  • Color
    Natural
  • PSC Code
    4720
  • Barb Size
    0.75
  • Type
    Tee
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought