Motion
48729545

Made in USA
48729545

1/4" Barb, 1/4 NPT, Kynar Single Barbed Tube Elbow Male, Natural (Color)
MI ITEM #11690912
MFR #48729545
List Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48729545

1/4" Barb, 1/4 NPT, Kynar Single Barbed Tube Elbow Male, Natural (Color)
MI ITEM #11690912
MFR #48729545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.63/each for your price

Overview

Mfr description
48729545 48729545 1/4X1/4" ELBOW NATURAL

Specifications

  • Color
    Natural
  • Thread Size
    1/4 NPT
  • PSC Code
    4720
  • NPT Size
    1/4
  • Male Or Female
    Male
  • Barb Size
    0.25
  • Type
    Elbow
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought