Motion
48729560

Made in USA
48729560

3/8" Barb, 1/4 NPT, Kynar Single Barbed Tube Elbow Male, Natural (Color)
MI ITEM #11690913
MFR #48729560
Price$11.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48729560

3/8" Barb, 1/4 NPT, Kynar Single Barbed Tube Elbow Male, Natural (Color)
MI ITEM #11690913
MFR #48729560

Mfr description
48729560 48729560 3/8X1/4" ELBOW NATURAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.80/each

Specifications

Dimensions

  • Barb Size
    0.375
  • NPT Size
    1/4
  • Thread Size
    1/4 NPT

Details

  • Color
    Natural
  • Male Or Female
    Male
  • Material
    Kynar
  • PSC Code
    4720
  • Type
    Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)