Motion
48729701

Made in USA
48729701

1/2" Barb, 1/2 NPT, Kynar Single Barbed Tube Elbow Male, Natural (Color)
MI ITEM #11690920
MFR #48729701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48729701

1/2" Barb, 1/2 NPT, Kynar Single Barbed Tube Elbow Male, Natural (Color)
MI ITEM #11690920
MFR #48729701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48729701 48729701 1/2X1/2" ELBOW NATURAL

Specifications

  • Color
    Natural
  • Thread Size
    1/2 NPT
  • PSC Code
    4720
  • NPT Size
    1/2
  • Male Or Female
    Male
  • Barb Size
    0.5
  • Type
    Elbow
  • Material
    Kynar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought